ABB SPA - ABB2CDG120091R0011 WES/A4.1.1 SENSORE METEO BASIC - 2CDG120091R0011

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4016779139519
Codice prodotto
ABB2CDG120091R0011
Cod. produttore
2CDG120091R0011
Produttore
ABB
The device detects wind speed, rain, brightness in up to 4 directions (depending on Weather Unit), twilight, temperature, day/night and over GPS signal date and time. The Weather Sensor Basic works in conjunction with the Weather Unit WZ/S1.3.1.2. The device is designed for mast mounting. For a wall installation the wall mounting adapter WB/Z1.1.1 is required and must be ordered seperately.. WES/A4.1.1