ABB SPA - ABB2CDG110277R0011 BE/S 10.20.3.2 INGR.BIN, 10 CAN, SCANSIO - 2CDG110277R0011

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4053546110838
Codice prodotto
ABB2CDG110277R0011
Cod. produttore
2CDG110277R0011
Produttore
ABB
Scans floating contacts with internally generated scanning voltage. The state of the input is displayed via yellow LEDs. The binary inputs enable detection of independent input signals. The devices feature a manual operation pushbutton for each channel. The devices are powered via the ABB i-bus? and do not require an additional power supply. The devices support KNX Data Secure.