ABB SPA - ABB2CDG110276R0011 BE/S 4.20.3.2 INGR.BIN, 4 CAN, SCANSIONE - 2CDG110276R0011

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4053546110821
Codice prodotto
ABB2CDG110276R0011
Cod. produttore
2CDG110276R0011
Produttore
ABB
Scans floating contacts with internally generated scanning voltage. The state of the input isdisplayed via yellow LEDs. The binary inputs enable detection of independent input signals.The devices feature a manual operation pushbutton for each channel. The devices are pow-ered via the ABB i-bus? and do not require an additional power supply. The devices supportKNX Data Secure.