Startseite

TURCK BANNER SRL - TUK6870817 FCMI-3/4D12DYA4P-LIUP8X-H1141 - 6870817

KopierenKopieren
TURCK BANNER SRL - TUK6870817 FCMI-3/4D12DYA4P-LIUP8X-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101046540

Artikelnummer

TUK6870817

Herstellernummer

6870817

Hersteller

TUK

Flow Rate Measurement, Inline Sensor with Integrated Processor, Inline sensor, Programmable flow meter for electrically conductive liquids, Magnetic-inductive principle, Display and monitoring of flow, 3-digit display [Gpm or l/min], Measuring accuracy 0?7.6 l/min:, Measuring accuracy 7.7?75.7 l/min:, Minimum conductivity > 20 ?S/cm (water > 30 ?S/cm), Prog. via pushbutton, code-protected, Unit can be set: Gallon (default) - Liter, DC 4-wire, 21.6?26.4 VDC, NO/NC prog., PNP output, 4?20 mA analog output,Analog output provides a current signal proportional to the flow rate for the overall operating range, Plug-in device, M12 x 1