Startseite

TURCK BANNER SRL - TUK6814031 TBEN-S2-2COM-4DXP - 6814031

KopierenKopieren
TURCK BANNER SRL - TUK6814031 TBEN-S2-2COM-4DXP

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Schutzart (IP) - IP65

  • Breite - 144 mm

  • Höhe - 32 mm

  • Tiefe - 32 mm

Packung

  • 1 ST

EAN

4047101310269

Artikelnummer

TUK6814031

Herstellernummer

6814031

Hersteller

TUK

Schutzart (IP):

IP65

Breite:

144 mm

Höhe:

32 mm

Tiefe:

32 mm

Compact Multiprotocol I/O Module for Ethernet, 2 Configurable Serial Interfaces and 4 Universal Digital Channels, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps / 100 Mbps, 2x M8, 4-pin, Ethernet fieldbus connection, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, 4-pin M8 male connector for power supply, Galvanically isolated voltage groups, ATEX Zone 2/22, Input diagnostics per group, Max. 0.5A per output, Output diagnostics per channel, Two freely selectable digital channels per port, Two serial ports can be selected as RS485 or RS232, Up to eight Modbus RTU slaves integrated per serial interface, Four freely selectable digital channels as input or output, Programmable ARGEE