Startseite

TURCK BANNER SRL - TUK1644882 BI20U-M30-IOL6X2-H1141 - 1644882

KopierenKopieren
TURCK BANNER SRL - TUK1644882 BI20U-M30-IOL6X2-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101391411

Artikelnummer

TUK1644882

Herstellernummer

1644882

Hersteller

TUK

Inductive Sensor, IO-Link Communication and Configuration, Rated switching distance 20 mm, Flush, M30 ? 1.5 threaded tube, Chrome-plated brass, Factor 1 for all metals, Resistant to magnetic fields, Large switching distance, DC 4-wire, 10?30 VDC, M12 x 1connector, Configuration and communication via IO-Link v1.1 or via standard I/O, Electrical outputs independently configurable, Switching distance can be parametrized per output and hysteresis, Identification via 32-byte memory, Temperature monitoring with adjustable limits, Various timer and pulse monitoring functions