Startseite

SCHNEIDER ELECTRIC - SNRVW3A1101 remote graphic terminal, Altivar, 240 x 160pixels, IP54 - VW3A1101

KopierenKopieren
SCHNEIDER ELECTRIC - SNRVW3A1101 remote graphic terminal, Altivar, 240 x 160pixels, IP54

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Art des Zubehörs/Ersatzteils - Bedienpanel

Packung

  • 1 ST

EAN

3389118069305

Artikelnummer

SNRVW3A1101

Herstellernummer

VW3A1101

Hersteller

SNR

Art des Zubehörs/Ersatzteils:

Bedienpanel

This remote terminal is an option for variable speed drives of Altivar range. It is a dialogue option for the variable speed drive. Its protection index is IP54. This terminal is used to locate the Human-Machine Interface of the Altivar drive remotely onthe door of an enclosure. Its maximum operating temperature is 50 °C. It provides a pixel resolution of 240 x 160 pixels. It weighs 180g. It is used to control, adjust and configure the drive, display the current values (motor, input/output values, etc),save and download configurations, 4 configuration files can be saved. A remote-mounting cordset VW3A1104Rxx is also required, to be ordered separately.