SCHNEIDER ELECTRIC - SNRPFXGP4521TAA 10.4 touch panel display, VGA, Analog-Single, 2xCOM, ETH, USB A & mini-B, SD, Supporting Video Unit, AC
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
EAN
3606489670559
Artikelnummer
SNRPFXGP4521TAA
Herstellernummer
PFXGP4521TAA
Hersteller
SNR
This product belongs to Pro-face Standard HMI, GP4000 Series. The GP4000 series has high connectivity with a wide range of industrial controllers and provides a variety of lineups in different sizes. It has a 10.4"color TFT LCD with 640 x 480 pixels (VGA) resolution and 65,536 colors. The touch panel type is a resistive film (analog). It is equipped with 32MB application memory and 320KB backup memory. This can be easily programmed with GP-Pro EX software, with almost no coding. It also has 1x RS-232C/RS-422/RS-485 port, 1x host port, 1x mini-B USB port, 1x Ethernet port, 1x SD card slot, and 1x video unit interface. Its dimensions are 272.5mm (width) x 214.5mm (height) x 57mm (depth) and weighs 2.0kg. This product works at a power consumption of 56 to 77 VA and a rated voltage of 100 to 240V AC. The screen displays text messages and graphic objects and mimics diagrams, control, and configuration of data. It is ideal for industry and infrastructure such as compact machines, handling systems, food & beverage machines, and the pharmaceutical industry. It conforms to standards like CE, UKCA, UL, cUL, KC, RCM and EAC.
Altro 0004PDF