SCHNEIDER ELECTRIC - SNRKNA100DF410 Flexible length, Canalis KN, 100A, edgewise, 3L+N+PE, fixed length 1m, white RAL9001 - KNA100DF410

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
EAN
3606480003011
Artikelnummer
SNRKNA100DF410
Herstellernummer
KNA100DF410
Hersteller
SNR
Canalis busbar trunking for KNA. It's applied to low power distribution. The operational voltage is from 230VAC to 500VAC 50/60Hz. The rated operational current is 100A at 35 ℃. It provides white RAL 9001 surface treatment. Mounting by screws on left or right side of trunking. The operational ambient air temperature is from 0 °C to 35 °C without derating. Designed with 1 circuit allowing. It provides 186 pT radiated magnetic field. It provides 2 dimensions direction change. It provides IP55 protection conforming to IEC 60529. IK08 conforms to EN/IEC 62262. It is compliant with both IEC 60439-2 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH).