Startseite

S & P ITALIA SPA - SPI5148518800 KABT/4-4000/355 0,5KW - 5148518800

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8413893807748

Artikelnummer

SPI5148518800

Herstellernummer

5148518800

Hersteller

SPI

Cabinet fans manufactured from galvanised steel sheet with double thickness side panels internally lined with 25 mm thickness of fireproof fibreglass acoustic insulation (M0). Circular duct connectionflange on the inlet. KABT incorporates direct drive backward curvedcentrifugal impeller with motor fitted outside of the air stream, suitable for air stream temperature up to 100ºC. Three phase motor IP55, F. Motors 4 pole. Electrical supply: Three phase motor 230/400V-50Hz, speed controllable by inverter. Three-phase motor 400V-50Hz, speedcontrollable by inverter. Working temperature from -20ºC to 100ºC. Trade S&P model KABT/4-4000/355 0,5KW 230/400V VE....