Startseite

PEPPERL+FUCHS FA ITA - PEP70131322 USI-F262-2E5-V19-S2D3

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP70131322 USI-F262-2E5-V19-S2D3

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000001362464

Artikelnummer

PEP70131322

Herstellernummer

70131322

Hersteller

PEP

Evaluation unit exclusively for the ultrasonic sensor system USi-safety, Categorie 3 PL d (EN ISO 13849) for each ultrasonic transducer without redundancy, Multiple device installation possible, no mutual interference (no cross-talk), Safety outputs OSSD, Sensing range: 1 ... 250 cm
typ. 200 cm, Performance level (PL): PL d, Operating voltage: 21 ... 28 V DC
typ. 24 V DC, Interface type: USB 2.0, Output type: safety output OSSD
Normally closed, Power FET PNP
OSSD 1.1 and OSSD 1.2