PEPPERL+FUCHS FA ITA - PEP293431-100002 PXV100S-F200-SSI-V19 - 293431-100002

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Schutzart (IP) - IP67
Breite - 70 mm
Höhe - 70 mm
Tiefe - 50 mm
Packung
1 ST
EAN
2000000484761
Artikelnummer
PEP293431-100002
Herstellernummer
293431-100002
Hersteller
PEP
Schutzart (IP):
IP67
Breite:
70 mm
Höhe:
70 mm
Tiefe:
50 mm
Read head for incident light positioning system, SSI interface, Non-contact positioning on Data Matrix code tape, Mechanically rugged: no wearing parts, long operating life, maintenance-free, High resolution and precise positioning, especially for facilities with curves and switch points as well as inclines and declines., Travel ranges up to 10 km


