PEPPERL+FUCHS FA ITA - PEP277769 UC4000-L2-U-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449076863516
Artikelnummer
PEP277769
Herstellernummer
277769
Hersteller
PEP
Single head system, Sensor head bidirectional and rotatable, Function indicators visible from all directions, Quick mounting bracket, Series: -L2, Operating voltage: 12 ... 30 V DC , ripple 10 %SS, Interface type: Serial interface (programmingadapter required)
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, General Purpose, CCC approval: CCC approval / marking not required for products rated ≤36 V
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, General Purpose, CCC approval: CCC approval / marking not required for products rated ≤36 V