PEPPERL+FUCHS FA ITA - PEP233261 UBR250-F77-E2-V31 - 233261

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449079704090
Artikelnummer
PEP233261
Herstellernummer
233261
Hersteller
PEP
Reflex ultrasonic sensor, Miniature design, Program input, Degree of protection IP67, Series: -F77, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC , ripple 10 %SS ; 12 ... 20 V DC sensitivity reduced to 90 %, Output type: 1 switch output PNP, NO, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: M8 x 1 connector , 4-pin, Housing: Polycarbonate


