Startseite

PEPPERL+FUCHS FA ITA - PEP233257 UB250-F77-E3-V31

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP233257 UB250-F77-E3-V31

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000003094110

Artikelnummer

PEP233257

Herstellernummer

233257

Hersteller

PEP

Ultrasonic direct detection sensor, Miniature design, Program input, Degree of protection IP67, Series: -F77, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC , ripple 10 %SS ; 12 ... 20 V DC sensitivity reduced to 90 %, Output type: 1 switch output PNP , NC contact, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: M8 x 1 connector , 4-pin, Housing: Polycarbonate