Startseite

PEPPERL+FUCHS FA ITA - PEP214959 RADEC-M - 214959

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP214959 RADEC-M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000002120865

Artikelnummer

PEP214959

Herstellernummer

214959

Hersteller

PEP

Standard radar motion sensor with basic functionality, Reliable detection of people and vehicles, Simplest adjustment of the sensing range, Wide range of sensitivity adjustment, Wall and ceiling mountable, Function: Open, Sensor principle: Radar sensor, Operating voltage: 12 ... 36 V DC , 12 ... 28 V AC, Signal output: relay, Connection: Connecting cable 2.5 m included with delivery