PEPPERL+FUCHS FA ITA - PEP188176 UB120-12GM-U-V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449078725867
Artikelnummer
PEP188176
Herstellernummer
188176
Hersteller
PEP
Single head system, Extremely narrow projection cone, Analog output 0 ... 10 V, Very small unusable area, Series: -12GM, Operating voltage: 15 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated