Startseite

PEPPERL+FUCHS FA ITA - PEP182236 UB200-12GM-U-V1

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP182236 UB200-12GM-U-V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449077554406

Artikelnummer

PEP182236

Herstellernummer

182236

Hersteller

PEP

Single head system, Analog output 0 ... 10 V, Very small unusable area, Measuring window adjustable, Series: -12GM, Operating voltage: 15 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated