PEPPERL+FUCHS FA ITA - PEP182235 UB200-12GM-I-V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449071574189
Artikelnummer
PEP182235
Herstellernummer
182235
Hersteller
PEP
Single head system, Analog output 4 mA ... 20 mA, Very small unusable area, Measuring window adjustable, Series: -12GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 4 ... 20 mA, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated