Startseite

PEPPERL+FUCHS FA ITA - PEP130228 UB500-18GM75-E6-V15

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP130228 UB500-18GM75-E6-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449073182269

Artikelnummer

PEP130228

Herstellernummer

130228

Hersteller

PEP

Single head system, 2 switch outputs, 3 different output functions can be set, Selectable sound lobe width, Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 2 switch outputs PNP, NO/NC, programmable, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: brass, nickel-plated