PEPPERL+FUCHS FA ITA - PEP104094 UC4000-30GM-IUR2-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449078141759
Artikelnummer
PEP104094
Herstellernummer
104094
Hersteller
PEP
Single head system, Parameterization interface for the application-specific adjustment of the sensor setting via the service program ULTRA 3000, Analog current and voltage output, Synchronization options, Series: -30GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: RS 232, 9600 Bit/s , no parity, 8 data bits, 1 stop bit, Output type: 1 current output 4 ... 20 mA
1 voltage output 0 ... 10 V, UL approval: cULus Listed, General Purpose
1 voltage output 0 ... 10 V, UL approval: cULus Listed, General Purpose