Startseite

PATLITE EUROPE GMBH - PMHNHV4-3DN-RYG Torretta di segnalaz LAN con annunc, voc - NHV4-3DN-RYG

KopierenKopieren
PATLITE EUROPE GMBH - PMHNHV4-3DN-RYG Torretta di segnalaz LAN con annunc, voc

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006017970

Artikelnummer

PMHNHV4-3DN-RYG

Herstellernummer

NHV4-3DN-RYG

Hersteller

PMH

There is a demand for security measures that address security vulnerabilities not only for systems but also for devices. The NHV series supports secure protocols such as HTTPS, SNMPv3, SSH, and OAuth2.0, enabling safe and secure communication.Full lineupwith various new functions to make it easier to use signal tower. NHV-DP can receive PoE power, and if there is a PoE supply device, it can be installed with reduced wiring. The NHV-M is capable of detecting e-mails, and when an important e-mail, such asan order e-mail from a customer or a system malfunction, arrives it will notify with light and sound, enabling immediate response.Features and Conformity Standards, Supports a variety of communications protocols: HTTP, HTTPS, RSH, SSH, SNMP and TCP/IP, 40mm diameter, 100-240VAC (AC adapter sold separately), red/amber/green, clear lens, continuous/flashing/audio playback, Maximum 88dB, audio playback (buzzer, preset sound, MP3), Clear switch, RJ-45 Connector, IP20, Digital I/O, Email sending function, Ping function, Cloud function, Conforms to the CE /UKCA requirements, UL 62368-1, CSA C22.2 No.62368-1, FCC Part 15 Subpart B Class A, ICES-003 (Class A), RoHS Directive (EN IEC 63000), EMC Directive (EN55032 ClassA, EN55035), KC (KS C 9610-6-4, KS C 9610-6-2), TR CU 020, TR EEU 037