Startseite

PATLITE EUROPE GMBH - PMHNHV4-0DP Torretta di segnalaz LAN con annunc, voc - NHV4-0DP

KopierenKopieren
PATLITE EUROPE GMBH - PMHNHV4-0DP Torretta di segnalaz LAN con annunc, voc

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006017949

Artikelnummer

PMHNHV4-0DP

Herstellernummer

NHV4-0DP

Hersteller

PMH

There is a demand for security measures that address security vulnerabilities not only for systems but also for devices. The NHV series supports secure protocols such as HTTPS, SNMPv3, SSH, and OAuth2.0, enabling safe and secure communication.Full lineupwith various new functions to make it easier to use signal tower. NHV-DP can receive PoE power, and if there is a PoE supply device, it can be installed with reduced wiring. The NHV-M is capable of detecting e-mails, and when an important e-mail, such asan order e-mail from a customer or a system malfunction, arrives it will notify with light and sound, enabling immediate response.Features and Conformity Standards, Base module, Supports a variety of communications protocols: HTTP, HTTPS, RSH, SSH, SNMP and TCP/IP, 40mm diameter, 48VDC (PoE: power over ethernet), 100-240VAC (AC adapter sold separately), continuous/flashing/audio playback, Maximum 88dB, audio playback (buzzer, preset sound, MP3), Clear switch, RJ-45 Connector, IP20, Digital I/O, Email sending function, Ping function, Cloud function, Conforms to the CE /UKCA requirements, UL 62368-1, CSA C22.2 No.62368-1, FCC Part 15 Subpart B Class A, ICES-003 (Class A), RoHS Directive (EN IEC 63000), EMC Directive (EN55032 ClassA, EN55035), KC (KS C 9610-6-4, KS C 9610-6-2), TR CU 020, TR EEU 037