PATLITE EUROPE GMBH - PMHNE-ILNB-M SEGNALATORE 7 COL IO LINK - NE-ILNB-M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449074279845
Artikelnummer
PMHNE-ILNB-M
Herstellernummer
NE-ILNB-M
Hersteller
PMH
Seamlessly integrates with IO-Link masters., Built-in 5-pin M12 connector for quick and easy installations. Features and Conformity Standards, 56mm diameter, 24VDC, Multi-color (red/amber/green/blue/white/cyan/purple), Milky lens, continuous/flashing/buzzer, Maximum 88dB, Direct mount (fix with M30 nut), M12 connector 5pin, 2 byte process data, IP 65 (IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL 508, CSA-C22.2 No. 14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-3, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 /6-4)


