Startseite

PATLITE EUROPE GMBH - PMHLR7-E-R LR7 MODULO LED ROSSO - LR7-E-R

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR7-E-R LR7 MODULO LED ROSSO

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Funktion - Dauerlicht

  • Farbe - rot

  • Schutzart (IP) - IP65

  • Außendurchmesser - 70 mm

  • Leuchtmittel - LED

Packung

  • 1 ST

EAN

4938766016149

Artikelnummer

PMHLR7-E-R

Herstellernummer

LR7-E-R

Hersteller

PMH

Funktion:

Dauerlicht

Farbe:

rot

Schutzart (IP):

IP65

Außendurchmesser:

70 mm

Leuchtmittel:

LED

Schutzart (NEMA):

4X, 13

Wiederholfrequenz einstellbar:

nein

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Red LED module, 70mm diameter, Colored lens, Continuous/flashing (buzzer module required), For use with LR7 base module (24VDC), RoHS Directive (EN IEC 63000)