PATLITE EUROPE GMBH - PMHLR7-E-B LR7 MODULO LED BLU - LR7-E-B

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Funktion - Dauerlicht
Farbe - blau
Schutzart (IP) - IP65
Außendurchmesser - 70 mm
Leuchtmittel - LED
Packung
1 ST
EAN
7449074534449
Artikelnummer
PMHLR7-E-B
Herstellernummer
LR7-E-B
Hersteller
PMH
Funktion:
Dauerlicht
Farbe:
blau
Schutzart (IP):
IP65
Außendurchmesser:
70 mm
Leuchtmittel:
LED
Schutzart (NEMA):
4X, 13
Wiederholfrequenz einstellbar:
nein
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design Twist and Lock, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Blue LED module, 70mm diameter, Colored lens, Continuous/flashing (buzzer module required), For use with LR7 base module (24VDC), RoHS Directive (EN IEC 63000)


