Startseite

PATLITE EUROPE GMBH - PMHLR7-02KTNU LR7 BASE SILVER TERMINALE DC 24V MONT DI - LR7-02KTNU

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR7-02KTNU LR7 BASE SILVER TERMINALE DC 24V MONT DI

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anschlussart Hilfsstromkreis - Federzuganschluss

  • Geeignet für Rohrmontage - ja

  • Geeignet für Winkelmontage - nein

  • Geeignet für Bodenmontage - ja

  • Farbe - sonstige

Packung

  • 1 ST

EAN

7449077634580

Artikelnummer

PMHLR7-02KTNU

Herstellernummer

LR7-02KTNU

Hersteller

PMH

Anschlussart Hilfsstromkreis:

Federzuganschluss

Geeignet für Rohrmontage:

ja

Geeignet für Winkelmontage:

nein

Geeignet für Bodenmontage:

ja

Farbe:

sonstige

Geeignet für AS-Schnittstelle:

nein

Geeignet für M12-Anschluss:

nein

Geeignet für IO-Link:

nein

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Base module, 70mm diameter, 24VDC, Silver, Knock out mount, Terminal block, IP65(IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), Low-voltage Directive (IEC/EN 60947-5-1, EN62471)