PATLITE EUROPE GMBH - PMHLR6-ILWCNW LR6 BASE IO LINK MONT DIR M30 - LR6-ILWCNW

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000006017758
Artikelnummer
PMHLR6-ILWCNW
Herstellernummer
LR6-ILWCNW
Hersteller
PMH
IO-Link LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications., Seamlessly integrates with IO-Link masters., Built-in 5-pin M12 connector for quick and easy installations. Features and Conformity Standards, Base module, 60mm diameter, 24VDC, continuous/flashing/buzzer, Maximum 84dB, Off-white, Direct mount (fix with M30 nut), M12 connector 5pin, IP 65 (IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL 508, CSA-C22.2 No. 14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-3, EN 61000-6-2), KC (KN 61000-6-2 /6-4)


