Startseite

PATLITE EUROPE GMBH - PMHLR6-3M2PJBW-RYG LR6 100-240V PREAS 3 MOD CON BUZZER PALO - LR6-3M2PJBW-RYG

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR6-3M2PJBW-RYG LR6 100-240V PREAS 3 MOD CON BUZZER PALO

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006017727

Artikelnummer

PMHLR6-3M2PJBW-RYG

Herstellernummer

LR6-3M2PJBW-RYG

Hersteller

PMH

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock¿, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, 60mm diameter, 100-240VAC, red amber green (colored lens LED modules), continuous flashing buzzer, Maximum 88dB, Off-white, Pole wiht circular bracket, Cabtyre cable, IP65(IEC 60529) NEMA TYPE 4X, 13, Conforms to the CE UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), Low-voltage Directive (IEC EN 60947-5-1, EN62471), KC (KN 61000-6-4, KN 61000-6-2)