Startseite

PATLITE EUROPE GMBH - PMHLR5-BW LR5 BUZZER BIANCO - LR5-BW

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR5-BW LR5 BUZZER BIANCO

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Funktion - Dauerton/Pulston

  • Außendurchmesser - 50 mm

  • Farbe - weiß

  • Schutzart (IP) - IP65

  • Ton einstellbar - ja

Packung

  • 1 ST

EAN

7449074599158

Artikelnummer

PMHLR5-BW

Herstellernummer

LR5-BW

Hersteller

PMH

Funktion:

Dauerton/Pulston

Außendurchmesser:

50 mm

Farbe:

weiß

Schutzart (IP):

IP65

Ton einstellbar:

ja

Schutzart (NEMA):

4X, 13

Lautstärke:

85 dB

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Buzzer module, 85dB, 50mm diameter, Off-white, Required to use the LED flashing function on LR5, For use with LR5 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)