PATLITE EUROPE GMBH - PMHLR4-BW LR4 BUZZER BIANCO - LR4-BW

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Funktion - Dauerton/Pulston
Außendurchmesser - 40 mm
Farbe - weiß
Schutzart (IP) - IP65
Ton einstellbar - ja
Packung
1 ST
EAN
4938766016194
Artikelnummer
PMHLR4-BW
Herstellernummer
LR4-BW
Hersteller
PMH
Funktion:
Dauerton/Pulston
Außendurchmesser:
40 mm
Farbe:
weiß
Schutzart (IP):
IP65
Ton einstellbar:
ja
Schutzart (NEMA):
4X, 13
Lautstärke:
85 dB
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Buzzer module, 85dB, 40mm diameter, Off-white, Required to use the LED flashing function on LR4, For use with LR4 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)


