PATLITE EUROPE GMBH - PMHEHV-M1TG ANNUNC VOC 220 SEC MEM 110DB TERMINALE - EHV-M1TG

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Lautstärke - 110 dB
Werkstoff des Gehäuses - Kunststoff
Nennspannung - 24 V
Stromart - DC
Art des akustischen Signals - sonstige
Packung
1 ST
EAN
7449076058332
Artikelnummer
PMHEHV-M1TG
Herstellernummer
EHV-M1TG
Hersteller
PMH
Lautstärke:
110 dB
Werkstoff des Gehäuses:
Kunststoff
Nennspannung:
24 V
Stromart:
DC
Art des akustischen Signals:
sonstige
Schutzart (IP):
IP65
Gehäusefarbe:
weiß
Umgebungstemperatur:
-20...50 °C
Stromaufnahme:
0.45 A
Mit Kontakt:
ja
Melody/Alarm/Voice horn for Industrial applications has an unbelievably compact design with a sound output of 110dB (at 1m)! Mode selection features, including a sound synthesizer mode to be heard easier in Factory and Public Address applications. Endures vibration resistance up to 4.5Gs, which is great for Forklifts, AGVs, etc., Message Rewriting The SD card slot, as a standard accessory, allows the rewriting of MP3 data with an SD card. In addition to message rewriting with the exclusive application software, it is possible to change MP3 data file names or rewrite it without the application software. Features and Conformity Standards, W: 166.5mm/D: 198.2mm/H: 149.5mm, Off-white, 12-24VDC, Terminal block, Bit input 8, Binary input 63, Preset 63 melody/alarm, Audio file format: MP3, Bit rate: 32kbit/s, 64kbit/s(standard rate), 110dB, IP65 (IEC 60529), Conforms to the CE /UKCA requirements, UL 464, CSA-C22.2 No.205, UL Listed (File No.S24210), FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), KC (KN35, KN32)


