Startseite

LEDVANCE - LDVPL1200CABTWLOCK PANEL 1200 TWIST LOCK EXTENSION 1200 CABLE EXT TWIST LOCK - PL1200CABTWLOCK

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Art des Zubehörs/Ersatzteils - Verbindungskabel

  • Ader-Zahl - 2

  • Farbe - sonstige

Packung

  • 4 ST

EAN

4099854018510

Artikelnummer

LDVPL1200CABTWLOCK

Herstellernummer

PL1200CABTWLOCK

Hersteller

LDV

Art des Zubehörs/Ersatzteils:

Verbindungskabel

Ader-Zahl:

2

Farbe:

sonstige

Twist lock cable extension for Panel Comfort 1200. Caratteristiche prodotto: 2400 mm cable lengths. Male or female twist lock connector on both ends. Silver colored / transparent cable insulation for the most inconspicuous appearance possible. Suitable for PANEL COMFORT 1200. Vantaggi prodotto: Improves visual appearance of the Panel in suspended application. Extension cable on DC side allowing to hide the driver behind the ceiling. Tool free installation by linking the extension wire into the existing twist lock connection between panel and driver. Apparecchiatura / Accessori: Including 4 transparent cable holders to fix the cable at the metal wire of the Suspension Kit.