Startseite

HIKVISION ITALY SRL - HIK321200014 DS-D5AOW MICROFONO/SPEAKER WIRLESS BATT - 321200014

KopierenKopieren
HIKVISION ITALY SRL - HIK321200014 DS-D5AOW MICROFONO/SPEAKER WIRLESS BATT

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

6941264085300

Artikelnummer

HIK321200014

Herstellernummer

321200014

Hersteller

HIK

Built-in 6 microphone arrays, beam forming, clear collection of speaker voice 5 meters 360-degree sound range, a single device can meet the needs of most meeting rooms Wireless Bluetooth direct connection, USB, AUX cable, USB Bluetooth adapter, 4 connection methods Support AEC, wide echo cancellation algorithm, automatically match various output devices Support AGC, automatic gain control to ensure the clarity of distant speakers Support ANC, intelligent noise reduction technology, to investigate the impact of environmental noise on the conference effect Support VAD, automatically stop sound collection when no one speaks Support connection to PC, interactive smart tablet, mobile phone and other devices