Startseite

HIKVISION ITALY SRL - HIK303607205 DS-7108NI-Q1/8P NVR 71Q 8CH POE 4MP - 303607205

KopierenKopieren
HIKVISION ITALY SRL - HIK303607205 DS-7108NI-Q1/8P NVR 71Q 8CH POE 4MP

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

6954273670160

Artikelnummer

HIK303607205

Herstellernummer

303607205

Hersteller

HIK

NVRVideo Input and TransmissionConnectable to the third-party network camerasUp to 8 network cameras can be connectedCompression and RecordingH.265+/H.265 compression effectively reduces the storage space and costsFull channel recording at upto 4 MP resolutionHD Video OutputHDMI/VGA output at 1080p resolutionStorage and Playback1-ch playback at 4 MP resolution or 2-ch at 1080p resolution1 SATA hard disk can be connected with 6TB capacitySmart FunctionSupports line crossing and intrusion detectionSmart search for the selected area in the video; and smart playback to improve the playback efficiencyNetwork & Ethernet AccessHik-Connect for easy network management100 Mbps Ethernet network interface4/8 independent 100 Mbps built-in switch network interfaces