Startseite

GEWISS - GEWTHT110340 PICCOLO TOUCH CONTROL. MULTIFUNZIONE 4 - THT110340

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8054633231791

Artikelnummer

GEWTHT110340

Herstellernummer

THT110340

Hersteller

GEW

Piccolo is a multitasking device that is particularlydedicated for in-room management of different scenarios such as residential buildings or hotels. It acts as a client of either Pro line or Trend line devices.The 4” screen, the embedded temperature and humidity sensors allow it to be used as thermostat, for the management and setting of temperature in each room.It is also possible to launch sceneries of set thermal comfort modality to grant the right temperature at the right time.