Startseite

FLUKE ITALIA SRL - FLK665080 718 100US CALIBRATORE PRESS 7BAR, POMPA - 665080

KopierenKopieren
FLUKE ITALIA SRL - FLK665080 718 100US CALIBRATORE PRESS 7BAR, POMPA

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzeige - digital

  • Messwertspeicher - ja

  • Schnittstelle - nein

  • Druck geben (externe Druckpumpe) - ja

  • Druck messen - ja

Packung

  • 1 ST

EAN

0095969062091

Artikelnummer

FLK665080

Herstellernummer

665080

Hersteller

FLK

Anzeige:

digital

Messwertspeicher:

ja

Schnittstelle:

nein

Druck geben (externe Druckpumpe):

ja

Druck messen:

ja

Fluke 705 loop calibrator provides a cost-effective; integrated solution for calibrating milliamp loopsThe Fluke 705 is a cost-effective; integrated solution for calibration; repair and maintenance of milliamp loops. It features a large display and simple; pushbutton interface for ease of use. Plus; it offers the other capabilities you need most to calibrate mA loops including:mA sourcing; simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable stepor ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp; fast ramp; and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply; so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warrantyAnd you get all of that in a compact case with a separate protective holster and a three year warranty.