Startseite

FLUKE ITALIA SRL - FLK4977469 1555 FC KIT 1555FC,CUSTODIA IP67,CALIBRA - 4977469

KopierenKopieren
FLUKE ITALIA SRL - FLK4977469 1555 FC KIT 1555FC,CUSTODIA IP67,CALIBRA

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzeige - analog/digital

  • Nennprüfspannung 250 V - ja

  • Nennprüfspannung 1000 V - ja

  • Nennprüfspannung 500 V - ja

  • Nennprüfspannung 100 V - nein

Packung

  • 1 ST

EAN

0095969868846

Artikelnummer

FLK4977469

Herstellernummer

4977469

Hersteller

FLK

Anzeige:

analog/digital

Nennprüfspannung 250 V:

ja

Nennprüfspannung 1000 V:

ja

Nennprüfspannung 500 V:

ja

Nennprüfspannung 100 V:

nein

Stromversorgung:

Batterie

Nennprüfspannung einstellbar:

nein

Hintergrundbeleuchtung der LC-Anzeige:

nein

Nennprüfspannung 2500 V:

ja

Analoge Balkenanzeige:

ja

Isolationswiderstandsmessbereich:

0.2...2000000 MOhm

Nennprüfspannung 5000 V:

ja

Nennprüfspannung 10 kV:

ja

Niederohmmessung:

nein

Nennprüfspannung 15 kV:

nein

Messwertspeicher:

ja

Spannungsmessung:

ja

Überspannungsableiterprüfung:

ja

Fremdspannungserkennung im OFF-Zustand:

nein

Nennprüfspannung einstellbar mit Rampenfunktion:

ja

Momentanwertspeicher (Data Hold):

ja

Schnittstelle:

ja

Evaluate the trends; eliminate the doubt The Fluke 1555 insulation resistance tester kit offers digital insulation testing up to 10 kV in an industrial strength case; with all the heavy duty leads and clips you need. Plus; the Fluke Connect wireless appperforms tests and collects data while you stay a safe distance away. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone; rather than a hard-to-read set of changing values. And you can create reports quickly; simply using drag-and-drop – something you won’t find anywhere else. Learn more >> Fluke insulation testers can now conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class; 3 year warranty and CAT IV 600 V safety rating. Other useful features: Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup Guard system eliminates the effect of surface leakage current on high-resistance measurements Selectable test voltages in 50 V steps from 250 V to 1000 V; and 100 V steps above 1000 V CAT III 1000 V; CAT IV 600 V safety rating Warning function alerts the user that line voltage is present and gives the voltage reading up to 600 V AC or DC for increased user safety Measurements can be stored in up to 99 memory locations; with each location assigned a unique; user defined; label for easy recall Long battery life gives the user over 750 tests between charges Large digital/analog LCD for easy viewing Capacitance and leakage current measurement Ramp function for breakdown testing Resistance measurements up to 2 TΩ Timer settings up to 99 minutes for timed tests 3-year warranty