Startseite

FEILO SYLVANIA ITALY - SYL0004556 PIXO SMALL 1650LM 930 NB MB WB DALI WHITE - 0004556

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

5410288045566

Artikelnummer

SYL0004556

Herstellernummer

0004556

Hersteller

SYL

Simple and slick integral design with no driver box and without any visible screwsImproved thermal resistance with in-track driver, ideal for retail applicationsExtremely precise light beams due to the high-quality lensesDie-cast aluminium body, Beam angle: 36°, additional lenses 24° and 54° beam angle included in the packaging,Textured white finishing colourLight color temperature: 3000K, warm white System power: 14W, Fixture lumen output: 1650lm, efficacy: 118lm/W, Ra90 typical, LED chromacity: 3 step MacAdam ellipse LED source (SDCM3), IR/UV free light source without heat radiationOperating voltage 220-240V / 50-60Hz, DALI dimmable driver, ultra low LED flickering rate (5% or less)Suitable for installation on 3-circuit tracks, please check compatibility list on the instruction sheet. Compatible with OneTrackElectrical protection: Class II. Degree of protection: IP20, suitable for indoor environment onlyHorizontal rotation: 345°, vertical tilt: 90°Nominal product dimensions: D.60mmx130mm5 years warranty. Recycling instructions for extra lens in this product: please contact us for recycling instructions or disposal.