Startseite

ABB SPA - ABB2CDG110275R0011 SU/S30.640.2 ALIMENTATORE DI CONTINUITA' 64 - 2CDG110275R0011

KopierenKopieren
ABB SPA - ABB2CDG110275R0011 SU/S30.640.2 ALIMENTATORE DI CONTINUITA' 64

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4016779085953

Artikelnummer

ABB2CDG110275R0011

Herstellernummer

2CDG110275R0011

Hersteller

ABB

Uninterruptible power supply 640 mA with integrated choke for supplying an ABB i-bus? KNX bus line, short-circuit- and overload-proof. LEDs to indicate the status of the bus current, mains voltage, and battery voltage. Wide range input from 85?265 V AC, 50/60 Hz. The power supply can charge the accumulator module AM/S 12.1 or up to 2 rechargeable batteries in normal operation. The bus voltage is provided utilising the batteries in the event of a mains failure.. SU/S30.640.2